Specifications
Dimensions
- Overall Height4-1/2 in
- Overall Length7 in
- Overall Width2 in
- Port Size3/4 NPTF
Details
- ActuationHydraulic
- Adjustable Pressure Range500 to 1500 psi
- Connection GenderFemale
- Fluid CompHydraulic Oil
- Maximum Flow Rate30 gpm
- Maximum Operating Pressure1500 psi
- SeriesDRV
Overview
Mfr description
DRV-2LL RELIEF VALVE
- The PRINCE valve model DRV is a differential poppet type double relief
- This valve uses the same relief cartridge as the model RV
- The double relief is used in systems that require cross over relief protection such a reversible hydraulic motor, or systems that require a cushion valve such as double acting cylinders
- Relief setting: 2,000 psi at 10 gpm
- Flow rate: up to 30 gpm
- Max pressure: 3,000 psi