Motion
RME100-XL
Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02778993
MFR #RME100-XL
Price$2,432.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 100 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02778993
MFR #RME100-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,432.90/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.6406 in
  • Bore Diameter  
    100 mm
  • Overall Length Diameter  
    295 mm
  • Weight
    30.62 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    122000 N
  • Radial Static Load Capacity
    93000 N
  • Replacement Bearing
    GE100-KRR-B
  • Series
    RME
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802795080

Overview

Mfr description
RME100-XL PILOTED FLANGE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought