Motion
MXS-AS8-X12
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02779029
MFR #MXS-AS8-X12
Price$66.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02779029
MFR #MXS-AS8-X12

Mfr description
MXS-AS8-X12 STROKE ADJUSTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Retraction End)
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X12
  • Hardware Type
    Stroke Adjuster
  • Options Included
    X12 (25Mm)
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    X12
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)