1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
HDL 4063
V- Ring Seal - 13.5 in OD, Fluorcarbon Rubber (FKM) Material
MI ITEM #
02779109
MFR #
HDL 4063
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
CR SEALS (SKF) HDL 4063
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
HDL 4063
V- Ring Seal - 13.5 in OD, Fluorcarbon Rubber (FKM) Material
MI ITEM #
02779109
MFR #
HDL 4063
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Or Outside Diameter
13.5 in
Shaft Or Inside Diameter Range
11.5 in
Weight
4.19 lbs
Details
Lip Material
Fluorcarbon Rubber (FKM)
Manufacturer Upc Number
7316571970721
Overview
Mfr description
HDL-4063-V SEAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought