Motion
01018ES3ESA90LR

WEG ELECTRIC CORP
01018ES3ESA90LR

Arbor Saw Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #02779120
MFR #01018ES3ESA90LR
Your Price$3,409.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ES3ESA90LR

Arbor Saw Motor - 10 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 90L Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #02779120
MFR #01018ES3ESA90LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,409.21/each(List $3,966.95)

Overview

Mfr description
01018ES3ESA90LR MOTOR

Specifications

  • Motor Category
    Arbor Saw Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Frame Size
    90L
  • Duty Cycle
    S6
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.10 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Ambient Temperature Range
    -20 to 40 °C
  • kW
    7.5 kW
  • Full Load Amps
    276 to 250 A;125 A
  • Full Load Efficiency
    85.50 %
  • NEMA Frame
    90L/MS
  • Amps @ Voltage
    276 to 250 A;125 A
  • Motor Poles
    4
  • Starting Method
    Direct On Line
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Shaft Diameter
    24 mm
  • Overall Length C Dimension
    26.48 in
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    191.72 lbs
  • Group & Class
    F
  • Applications
    Circular Saws, Commercial, Hydraulic Pumps, Industrial Pumps, Jet Pump Motor System, Pendulum Saws, Polishing Machines, Pools, Pumps, Residential Pumps
  • Hp
    10 hp
  • Horsepower
    10 hp
  • Hz
    60 Hz
  • Manufacturer Catalog
  • UPC_NO
    7892304568804
  • Motor Design Code
    N
  • Mounting Type
    Foot
  • NEMA Frame Size
    90L/MS
  • Standards
    NEMA MG-1
  • Torque
    30.6 ft-lbs
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text