Motion
TLS462
Roof Leak Diverter Tarp - 5 ft Length, 5 ft Width, Square Shape, PVC, Polyester Material, Clear Color
Mi Item #02779469
MFR #TLS462
Price$106.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roof Leak Diverter Tarp - 5 ft Length, 5 ft Width, Square Shape, PVC, Polyester Material, Clear Color
Mi Item #02779469
MFR #TLS462

Mfr description
TLS462-CL CLEAR LEAK DVTR ROOFS 5X5
  • The original Leak Diverter - invented here and engineered to stop devastating roof leak damage every time, guaranteed
  • Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container
  • Ideal for quick response to avoid downtime after a roof leak or for long-term prevention in leak-prone areas
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.15/each

Specifications

Dimensions

  • Length
    5 ft
  • Weight
    2.693 lbs
  • Width
    5 ft

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Clear
  • Features & Benefits
    • The original Leak Diverter - invented here and engineered to stop devastating roof leak damage every time, guaranteed • Hangs easily in problem spots to catch nuisance leaks and channel them to a floor drain or collection container • Ideal for quick response to avoid downtime after a roof leak or for long-term prevention in leak-prone areas • Nonpermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life • Pinched corners help funnel liquid toward center for better drainage • Accepts a standard 3/4" hose connection to channel liquid to floor drain or collection container (hose sold separately) • Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose • Brass grommets and stainless-steel D-rings resist tearing and make installation easy
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter, (4) Rubber Hanging Straps
  • Installation Method
    Hanging Straps
  • Manufacturer Product Page
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)