Overview
Mfr description
VQ110L-5M COMPACT, LATCHING VALVE
Specifications
- Operating Temperature Range14 to 122 °F
- Standards MetJIS B 8374-1993
- Overall Length41.6 mm
- Body MaterialResin
- Overall Width14.8 mm
- Overall Height35.7 mm
- Cylinder SeriesVQ100
- Manufacturer Catalog
- Installation Instructions
- SeriesVQ100
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data