Motion
TB2440
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #02779603
MFR #TB2440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
Mi Item #02779603
MFR #TB2440

Mfr description
TB2440
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    1.5000 in
  • Maximum PV Value
    10000
  • Outside Diameter  
    2.5000 in
  • Overall Thickness
    0.1250 in
  • Weight
    9 lbs

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Standards Met
    Mil-B-5687C
  • UPC_NO
    781711135471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)