Motion
MXQ-AT20-X12
MXQ GUIDED CYLINDER
Mi Item #02779766
MFR #MXQ-AT20-X12
Price$84.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
Mi Item #02779766
MFR #MXQ-AT20-X12

Mfr description
MXQ-AT20-X12 RUBBER STOPPER BACKEND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Rubber Stopper (Retraction End)
  • Bearings
    Recirculating Ball Bearings
  • Country of Origin
    JP
  • Cushion Type
    Rubber Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    X12
  • Filetage
    Rc(Pt)
  • Guide Type
    Recirculating Bearing
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Adjustable Range 25Mm, Retraction End, Rubber Stopper
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Retract Stroke Adjustment
  • Style
    Standard
  • Suffix For Stroke
    X12
  • Type
    Stroke Adjuster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)