Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56
- Motor Length Less Shaft6.56 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension11.82 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight22 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsDusty or Dirty Environments, Gear Reducers, Machine Tools and Direct-Coupled Equipment Installed in Damp, Pumps
- Assembly Box MountingF1 ONLY
- Base RPM3450 rpm
- Description Keyword0.75 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialRolled Steel
- Frequency Rating50/60 Hz
- Full Load Amps3.0-3.2/1.6 A
- Full Load Current3.00–3.20 / 1.60 A
- Full Load Efficiency74 %
- Insulation ClassB
- IP Rating43
- KVA CodeN
- kW0.56 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856048769
- Motor Horsepower3/4 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage208-230/460 V
- Mounting TypeRound
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeNEMA 56
- Spec Sheet0.75 HP General Purpose Pump Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodAcross The Line
- Synchronous Rpm3600 rpm
- Technical Specifications0.75 HP General Purpose Pump Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856048769
- Volts @ Frequency190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)