Motion
QJ 211 MA/C3

SKF
QJ 211 MA/C3

Four-Point Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open
Mi Item #02779800
MFR #QJ 211 MA/C3
Price$460.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 211 MA/C3

Four-Point Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open
Mi Item #02779800
MFR #QJ 211 MA/C3

Mfr description
QJ211 MA/C3 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.12/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Contact Angle
    35 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ211 MA/C3 ANGULAR CONTACT BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316576632020
  • Max Rpm
    11000 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    85 kN
  • Radial Static Load Capacity
    83 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576632020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)