Motion
BS225033 PILLOW PB224352AXXZXD3

LINK-BELT
BS225033 PILLOW PB224352AXXZXD3

Pillow Block Roller Bearing Unit - 2.1875 in Bore
Mi Item #02779812
MFR #BS225033 PILLOW PB224352AXXZXD3
Price$4,634.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS225033 PILLOW PB224352AXXZXD3

Pillow Block Roller Bearing Unit - 2.1875 in Bore
Mi Item #02779812
MFR #BS225033 PILLOW PB224352AXXZXD3

Mfr description
BS225033 PILLOWBLK PB224352AXXZXD3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,634.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Inside Diameter
    2.1875 in
  • Shaft Diameter
    2.1875 in
  • Weight
    20.4 lbs

Details

  • Bearing Type
    Spherical Roller
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    BS225033
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Solid-Housed Pillow Blocks
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)