Motion
S063E4
General Purpose Sleeve - General Purpose, Material: Vinyl, Blue
Mi Item #02780110
MFR #S063E4
Price$1.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Sleeve - General Purpose, Material: Vinyl, Blue
Mi Item #02780110
MFR #S063E4

Mfr description
S063E4 6 MIL BLUE VINYL ELASTIC SLEEVE
  • 18 Inch Length;6 mil Blue Vinyl Sleeves;Great for the Food Industry;Resistant to Many Fats;Oils;Chemicals and Abrasions;Formerly known as River City Garments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.12/pr

Specifications

Dimensions

  • Length
    18 in

Details

  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Blue
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Vinyl
  • Series
    Aprons
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)