Specifications
Dimensions
- Weight0.24 lbs
Details
- Additional DetailsEP Hydraulic Element
- Country of OriginJP
- Element MaterialCotton
- Element TypeHydraulic Cartridge
- Filter Rating5 μm
- Filter TypeIndustrial Filter
- Seal MaterialN (NBR)
- SeriesE
- TypeHydraulic Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)