Motion
SUBV150
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, Inline Threaded, Polypropylene Body, Lever Handle
MI ITEM #02780219
MFR #SUBV150
List Price$93.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, Inline Threaded, Polypropylene Body, Lever Handle
MI ITEM #02780219
MFR #SUBV150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.63/each for your price

Overview

Mfr description
SUBV150 BALL VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    125 psi
  • Port Size
    1-1/2 NPT
  • Body Material
    Polypropylene
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Seal Material
    EPDM
  • Seat Material
    PTFE
  • Valve Body Material
    Polypropylene
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    70 °F
  • Series
    SUBV
  • Standards
    FDA approved material
  • Weight
    1.07 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text