Motion
SUBV300
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, Inline Threaded, Polypropylene Body, Lever Handle
Mi Item #02780220
MFR #SUBV300
Price$352.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 125 psi Max, Inline Threaded, Polypropylene Body, Lever Handle
Mi Item #02780220
MFR #SUBV300

Mfr description
SUBV300 BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.31/each

Specifications

Dimensions

  • Port Size
    3 NPT
  • Weight
    5.01 lbs

Details

  • Body Material
    Polypropylene
  • Body Seal Material
    EPDM
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    125 psi
  • Mounting Type
    Inline Threaded
  • Porting Style
    Full Port
  • Seat Material
    PTFE
  • Series
    SUBV
  • Standards
    FDA approved material
  • Valve Body Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)