Motion
J6018RK
Torque Wrench Repair Kit - Alloy Steel Material, 3/4 in Size, For Use With; J6018AB Micrometer Torque Wrench, J6018CX Micrometer Torque Wrench, J6018CXCERT Micrometer Torque Wrench, J6020AB Micrometer Torque Wrench, J6020CX Micrometer Torque Wrench, J6020CXCERT Micrometer Torque Wrench, J6020NM Micrometer Torque Wrench
Mi Item #02780222
MFR #J6018RK
Price$52.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Repair Kit - Alloy Steel Material, 3/4 in Size, For Use With; J6018AB Micrometer Torque Wrench, J6018CX Micrometer Torque Wrench, J6018CXCERT Micrometer Torque Wrench, J6020AB Micrometer Torque Wrench, J6020CX Micrometer Torque Wrench, J6020CXCERT Micrometer Torque Wrench, J6020NM Micrometer Torque Wrench
Mi Item #02780222
MFR #J6018RK

Mfr description
J6018RK KIT REP TORQUE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.01/each

Specifications

Dimensions

  • Size
    3/4 in
  • Weight
    1.36 lbs

Details

  • For Use With
    J6018AB Micrometer Torque Wrench, J6018CX Micrometer Torque Wrench, J6018CXCERT Micrometer Torque Wrench, J6020AB Micrometer Torque Wrench, J6020CX Micrometer Torque Wrench, J6020CXCERT Micrometer Torque Wrench, J6020NM Micrometer Torque Wrench
  • Material
    Alloy Steel
  • Type
    Repair Kit
  • UPC_NO
    662679130961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)