Motion
900598-1-16S
Eaton Aeroquip 900598 Series Straight Adapter SAE O-Ring Boss/SAE O-Ring Boss - Carbon Steel
MI ITEM #02780249
MFR #900598-1-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 900598 Series Straight Adapter SAE O-Ring Boss/SAE O-Ring Boss - Carbon Steel
MI ITEM #02780249
MFR #900598-1-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900598-1-16S FITTING
  • Available in a variety of sizes.
  • Material is steel and nitrile.
  • The Eaton ORS connection is the universal answer to troublesome fluid leakage problems.
  • Keep it simple and clean with ORS
  • Ref. SAE 520140
  • Contains plug and o-ring.

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Female
  • End 1 Size
    1-5/16 in
  • End 1 Thread
    1-5/16-12
  • End 2 Thread
    -999
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Height
    1.500 in
  • Width
    1.500 in
  • Length
    1.120 in
  • Weight
    1.12 lb
  • Overall Length
    1.120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text