Specifications
Dimensions
- End 1 Size1/2 in, 3/4 in
- End 2 Size1/2 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Thread1-1/16-12 UN, 3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Thread1-1/16-12 UN, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series6504
Overview
Mfr description
6504-08-12 ADAPTER STRAIGHT MJ-FJS