Motion
22DP416
1.3750 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #02780495
MFR #22DP416
Your Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.3750 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
MI ITEM #02780495
MFR #22DP416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.29/each(List $10.06)

Overview

Mfr description
22DP416 METAL-POLYMER - IMPERI

Specifications

  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free;Dry-Running Capability;RoHS Compliant;Steel Backed
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    1.3750 in
  • Overall Length
    1.0000 in
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa;20000 psi
  • Description
    DP4 Cylindrical Bushing, Steel Backed, PTFE Lined, 1-3/8 in ID x 1-17/32 in OD x 1 in Width
  • Operating Temperature Range
    -200 to +280 °C
  • Backing Material
    Steel
  • Standards Met
    2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS 2002/95/EC
  • Series
    DP4
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    1.5313 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.3750 in, 34.93 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text