Motion
1010-18
1010-18
MI ITEM #02780635
MFR #1010-18
List Price$651.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1010-18
MI ITEM #02780635
MFR #1010-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$651.34/each for your price

Overview

Mfr description
1010-18 EXPANSION CHAMBER

Specifications

  • Head Angle
    Straight
  • Fitting Thread Size
    1/2-14 in
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Finish
    Zinc
  • Hex Size
    7 Dia. in
  • Shank Length
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text