Motion
KM-30
Retaining Nut - M150 X 3.0 Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Carbon Steel
Mi Item #02780748
MFR #KM-30
Price$191.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M150 X 3.0 Thread Size, 195 mm OD, 171 mm Face Dia., 24 mm Width, Carbon Steel
Mi Item #02780748
MFR #KM-30

Mfr description
KM 30 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.75/each

Specifications

Dimensions

  • Axial Load
    672 kN
  • Face Diameter  
    171 mm
  • Outside Diameter  
    195 mm
  • Overall Width
    24 mm
  • Thread Size  
    M150x3 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-30
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968603009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)