Motion
SFCW2215-207N1V1

NTN
SFCW2215-207N1V1

Flange Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Heavy Duty
MI ITEM #02780810
MFR #SFCW2215-207N1V1
Your Price$2,004.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFCW2215-207N1V1

Flange Mount Roller Bearing Unit - Spherical Roller Brg., 2-7/16 in Bore , 4-Bolt Flange Mount, Non-Expansion Bearing (Fixed), Ductile Iron Housing, Heavy Duty
MI ITEM #02780810
MFR #SFCW2215-207N1V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,004.78/each(List $2,258.84)

Overview

Mfr description
SFCW2215-207N1V1 BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Circle Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Radial Dynamic Load Capacity
    37500 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Replacement Bearing
    MX-W22215BLLKC3
  • Series
    SFCW
  • UPC_NO
    4547359652208
  • Max Rpm
    2000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text