Motion
TLA1516Z
Needle Roller Bearing - Open End, 15 mm Bore, 21 mm OD, 16 mm Width, Open
MI ITEM #02780888
MFR #TLA1516Z
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 15 mm Bore, 21 mm OD, 16 mm Width, Open
MI ITEM #02780888
MFR #TLA1516Z

Mfr description
TLA1516Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    16 mm
  • Weight
    0.03 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IRT 1216
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    9330 N
  • Long Description
    The TLA1516Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 15 mm bore diameter, 21 mm outside diameter, 16 mm overall width, and weighs 0.03 lb, making it suitable for compact gearboxes, mechanical drives, and light industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA1516Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    12900 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)