Motion
NCMKE075-1000

SMC CORP OF AMERICA
NCMKE075-1000

Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
Mi Item #02780912
MFR #NCMKE075-1000
Price$74.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKE075-1000

Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
Mi Item #02780912
MFR #NCMKE075-1000

Mfr description
NCMKE075-1000
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)