Motion
SXC00102
Vickers TA Series Threaded
MI ITEM #02781008
MFR #SXC00102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers TA Series Threaded
MI ITEM #02781008
MFR #SXC00102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CYL-F-TA-IB-IB-00010-S-B-NN-111-44-XXX-X
  • Engineered for long life
  • Clean, compact design
  • Smooth, reliable operation

Specifications

  • Cylinder Type
    Pneumatic Threaded Cylinders
  • Application
    Pneumatic medium duty application
  • Bore Size
    1 in
  • Cylinder Operating Pressure
    250 psi
  • Height
    1.25 in
  • Length
    8.25 in
  • Width
    1.63 in
  • Weight
    1.75 lb
  • Tube Material
    Stainless Steel 316
  • Rod Diameter
    0.5 in
  • Plated Material
    Chrome
  • Mounting Type
    Cap Clevis
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Construction Type
    Threaded
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Special, U-cup
  • Port Location
    Head 4-Cap 4
  • Reciprocating
    Yes
  • Single or Double Rod
    Single
  • Stroke Length
    1 in
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Seal Type 1
    Viton PolyPak

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought