Motion
CI880-11T 3/4IN RSB A

REXNORD INC
CI880-11T 3/4IN RSB A

CI880-11T 3/4 RSB
MI ITEM #02781022
MFR #CI880-11T 3/4IN RSB A
Price$106.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CI880-11T 3/4IN RSB A

CI880-11T 3/4 RSB
MI ITEM #02781022
MFR #CI880-11T 3/4IN RSB A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.12/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    1-3/8 in
  • Pitch Diameter  
    5.324 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI880
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    C
  • Includes
    Set Screws
  • Number Of Teeth  
    11
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
  • UPC_NO
    698210637668

Overview

Mfr description
401-209-2 880-11T SPKT 3/4 BORE
  • 880 Series Cast-Iron Non-Split Sprocket with 11Teeth and a 3/4in Round RSB (Rough Stock Bore)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought