Motion
U137S 7/8X7/8

LOVEJOY INC
U137S 7/8X7/8

68514445717 One Piece Shaft-to-Shaft Coupling - 137 Cplg Size, 2.5400 in OD, 4.1200 in OAL, Steel
MI ITEM #02781056
MFR #U137S 7/8X7/8
Your Price$2,303.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U137S 7/8X7/8

68514445717 One Piece Shaft-to-Shaft Coupling - 137 Cplg Size, 2.5400 in OD, 4.1200 in OAL, Steel
MI ITEM #02781056
MFR #U137S 7/8X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,303.68/each(List $2,649.23)

Overview

Mfr description
U137S-CP-7/8X7/8

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    137
  • Min Bore Diameter
    0.6250 in
  • Maximum Bore Diameter
    1.3750 in
  • Hub Outside Diameter
    2.5400 in
  • Overall Length
    4.1200 in
  • Length Through Bore
    1.0100 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    6000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    2.02 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.035 in
  • Manufacturer Product Page
  • UPC_NO
    685144457172
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought