Motion
600801
340 DEG PIVOT BASE SERIES 80000, D80000, 30006
MI ITEM #02781397
MFR #600801
Your Price$323.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 DEG PIVOT BASE SERIES 80000, D80000, 30006
MI ITEM #02781397
MFR #600801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$323.32/each(List $404.15)

Overview

Mfr description
600801 PIVOT BASE

Specifications

  • Shipping Dimensions Length
    3.75 in
  • Shipping Dimensions Width
    10.5 in
  • Shipping Dimensions Height
    12 in
  • Manufacturer Upc Number
    699567004370
  • UPC_NO
    699567004370
  • Harmonization Code
    8302.10.9090
  • Shipping Weight
    18.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought