Motion
6307 TN9/C3

SKF
6307 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #02781406
MFR #6307 TN9/C3
Price$73.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #02781406
MFR #6307 TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.29/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.97 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6307 TN9/C3 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6307 TN9/C3 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, open closure, 80 mm outside diameter, and 21 mm width.
  • Manufacturer Catalog Number
    6307 TN9/C3
  • Max Rpm
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577099174

Overview

Mfr description
6307 TN9/C3 BRG
  • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought