Motion
66253364097

NORTON ABRASIVES
66253364097

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #02781410
MFR #66253364097
Price$1,019.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364097

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #02781410
MFR #66253364097

Mfr description
66253364097 14 X 1-1/2 X 5 5SG46-IVS GRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,019.50/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1-1/2 in
  • Weight
    31.50 lbs
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • UPC_NO
    66253364097
  • Wheel Hardness
    I
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)