Motion
TW86075 OLPT
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 3/8 in x 75 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02781463
MFR #TW86075 OLPT
Price$2,025.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Grade Twin Hose Reel for Oxygen & Acetylene/Mapp/Propane/Fuel Gas Welding - with 3/8 in x 75 ft Hose, (2) B-Size 9/16 – 18 (M) LH/RH Inlet, 9/16 - 18 - Male Outlet, (2) B-Size 9/16 – 18 (F) LH/RH Outlet
Mi Item #02781463
MFR #TW86075 OLPT

Mfr description
TW86075OLPT REEL WITH HOSE
  • Leak prevention - The double sealed, special molded o-rings prevent leakage
  • The swivel inlets are both permanently identified with machined grooves on the gas side to assure proper installation
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,025.41/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    0.625 in
  • Overall Height
    25.375 in
  • Overall Length
    24 in
  • Overall Width
    12.25 in
  • Weight
    99.00 lbs

Details

  • Description Keyword
    with 3/8 in x 75 ft Hose
  • Grade
    T-Grade
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567000327
  • Maximum Temperature
    150 °F
  • Oxy-Fuel Type
    Acetylene, Fuel Gas, Mapp, Natural Gas, Propane
  • Rated Pressure
    200 psi
  • Reel Inlet
    (2) B-Size 9/16 – 18 (M) LH/RH
  • Reel Outlet
    9/16 - 18 - Male
  • UPC_NO
    699567000327
  • Welding Hose Outlet
    (2) B-Size 9/16 – 18 (F) LH/RH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)