Motion
BR5-14
Ball Insert Bearing - Cylindrical Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #02781484
MFR #BR5-14
Your Price$30.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #02781484
MFR #BR5-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.13/each(List $34.65)

Overview

Mfr description
BR5-14 7/8 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    BR200
  • Manufacturer Product Page
  • UPC_NO
    0808250100248
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought