Motion
353-111P

SETHCO PUMP
353-111P

ZDX Series 353-111P Magnetic Driven Bearing-Free Sealless Vertical Pump - 10 gpm, 10 ft of Head, 1/20 hp, 1/2 in FNPT x 1/2 in MNPT Ports
MI ITEM #02781526
MFR #353-111P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SETHCO PUMP
353-111P

ZDX Series 353-111P Magnetic Driven Bearing-Free Sealless Vertical Pump - 10 gpm, 10 ft of Head, 1/20 hp, 1/2 in FNPT x 1/2 in MNPT Ports
MI ITEM #02781526
MFR #353-111P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1/2 in FNPT
  • Max ft of Head
    10 ft
  • Outlet Port Size
    1/2 in MNPT

Details

  • Applications
    ZDX series pumps are specially designed for in-tank or out-of-tank use. They're built for heavy duty pumping of acid and alkaline solutions (pH 0/14) and other corrosive liquids. By means of a convenient mounting panel, the pump can be set in a self-priming position in-tank, or outside the tank, as necessary. The patented twin-impeller design feature provides high volume circulation and eliminates leakage up the pump column. No bearings or seals and no wearing parts in the pump permit dry running without damage. Rugged, corrosion resistant construction eliminates any metal contact preventing contamination or any reaction with corrosive liquids.
  • Frequency
    60 Hz
  • Horsepower
    1/20 hp
  • Maximum Flow Rate
    10 gpm
  • O Ring Material
    Viton
  • Phase
    1
  • Pump Body Material
    CPVC
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Bearing-Free Sealless Vertical
  • Voltage
    115 V
  • Wetted Materials
    CPVC Viton

Overview

Mfr description
353-111P PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought