Motion
20029
Multipurpose Grease - General Purpose, PTFE Composition, 11 oz Size, Aerosol Can Container
Mi Item #02781621
MFR #20029
Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE Composition, 11 oz Size, Aerosol Can Container
Mi Item #02781621
MFR #20029

Mfr description
230139 20029 11 OZ SUPERLUBE GREASE AE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.42/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.98 lbs

Details

  • Application
    Multipurpose
  • Composition
    PTFE
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -67 °F
  • Type
    General Purpose
  • UPC_NO
    079340200296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)