Motion
29426M
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 270 mm Width
MI ITEM #02781701
MFR #29426M
Your Price$6,910.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 270 mm Width
MI ITEM #02781701
MFR #29426M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,910.80/each(List $8,470.22)

Overview

Mfr description
29426M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Bore Type
    Straight
  • Max Rpm
    1200 rpm
  • Separable Type
    Separable Bearing
  • Fillet Radius
    3.00 mm
  • Series
    294
  • Manufacturer Upc Number
    029176603402
  • Country of Origin
    JP
  • UPC_NO
    029176603402
  • Harmonization Code
    8482300080
  • Weight
    50.27 lbs
  • Radial Dynamic Load Capacity
    1330000 N
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought