Motion
48036
Utility Knife or Razor Blade - Tungsten Carbide
Mi Item #02781744
MFR #48036
Price$32.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Tungsten Carbide
Mi Item #02781744
MFR #48036

Mfr description
48036 KLEIN SHARPENER
  • High-grade, tungsten carbide inserts sharpen both sides of the blade at the same time
  • Restores knife edge in three or four strokes
  • To sharpen a pair of scissors, place the sharpener flat on its side, and with a few quick strokes, draw the scissors blade through the slot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.78/each

Specifications

Dimensions

  • Weight
    1.6 oz
  • Width
    2-1/4 in

Details

  • Additional Details
    Finger Guard
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    092644480362
  • Material
    Tungsten Carbide
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Knife and Scissor
  • UPC_NO
    092644480362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)