Motion
J52211
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 12 PC
Mi Item #02781803
MFR #J52211
Price$157.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 12 PC
Mi Item #02781803
MFR #J52211

Mfr description
J52211 METRIC SOCKET SET 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.35/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/8 in, 1-15/64 in, 1-3/16 in, 1-3/32 in, 1-3/8 in, 1-5/16 in
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    (2) Socket Bar, Socket Clip
  • Measurement System
    Metric
  • Number Of Pieces
    21
  • Number of Sockets
    12 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679231088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)