Motion
C4C17NB4H
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02781827
MFR #C4C17NB4H
Price$588.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/208-230 V, 48 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #02781827
MFR #C4C17NB4H

Mfr description
100361.00,1/4HP,48,1800RPM,1PH,TENV
  • Durable rolled steel construction
  • NEMA ® Desing B performance
  • Meets or exceed NEMA service factors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Motor Length Less Shaft
    5.75 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    9.43 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.5000 in
  • Weight
    20.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description
    General Purpose Motor, 0.25 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48 Frame, TENV
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    62.00 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.19 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720004814
  • Maximum Speed
    1725 rpm
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.25 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 48
  • Standards Met
    UL Recognized, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720004814
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)