Motion
TA155A
Bearing Seal - Taconite, Steel Material, 6-15/16 in Bore
Mi Item #02781928
MFR #TA155A
Price$2,689.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Taconite, Steel Material, 6-15/16 in Bore
Mi Item #02781928
MFR #TA155A

Mfr description
TA155X0615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,689.99/each

Specifications

Dimensions

  • Weight
    14.59 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Steel
  • Seal Type
    Taconite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)