Motion
31050
Mi Item #02781929
MFR #31050
Price$72.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02781929
MFR #31050

Mfr description
31050 BREATHER VENTS 1/4 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.76/each

Specifications

Dimensions

  • Fitting Thread Size
    0.2500 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)