Motion
TA5315J TORQUE ARM 0785270

FALK
TA5315J TORQUE ARM 0785270

Speed Reducer Torque Arm - 5315 Reducer Size, 762 mm Minimum Arm Length, 889 mm Maximum Arm Length
Mi Item #02781930
MFR #TA5315J TORQUE ARM 0785270
Price$535.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5315J TORQUE ARM 0785270

Speed Reducer Torque Arm - 5315 Reducer Size, 762 mm Minimum Arm Length, 889 mm Maximum Arm Length
Mi Item #02781930
MFR #TA5315J TORQUE ARM 0785270

Mfr description
TA5315J TORQUE ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$535.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5315
  • Maximum Arm Length
    889 mm
  • Minimum Arm Length
    762 mm
  • Weight
    38.00 lbs

Details

  • Arm Component Type
    Torque Arm
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934129209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)