Motion
H 2324 L

SKF
H 2324 L

Adapter Sleeve - 110 mm Bore Dia., M120x2 Thread Size
Mi Item #02781945
MFR #H 2324 L
Price$633.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2324 L

Adapter Sleeve - 110 mm Bore Dia., M120x2 Thread Size
Mi Item #02781945
MFR #H 2324 L

Mfr description
H2324L ADAPTER ASSY AIR HANDLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.92/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Width
    112 mm
  • Thread Size  
    M120x2

Details

  • Lock Nut Number
    KML 24
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)