Motion
KGB12-PP-AS

INA (SCHAEFFLER)
KGB12-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm, Outside Diameter: 52 mm
MI ITEM #02781952
MFR #KGB12-PP-AS
List Price$252.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGB12-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 12 mm, Outside Diameter: 52 mm
MI ITEM #02781952
MFR #KGB12-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.05/each for your price

Overview

Mfr description
KGB12-PP-AS

Specifications

  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Pillow Block Type
    Standard Block - Single Bearing
  • Shaft Diameter
    12 mm
  • Outside Diameter
    52 mm
  • Overall Height
    35.8 mm
  • Overall Length
    32 mm
  • Center Shaft Height
    20 mm
  • Dynamic Load Capacity
    540 N
  • Static Load Capacity
    385 N
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought