Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bore Diameter1-1/4 in
- Housing Width4.6250 in
- Inner Ring Width0.6875 in
- Length Through Bore1.6875 in
- Overall Length Diameter4.6250 in
- Weight3.9 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberMSF-20C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461240540
- Max Operating Temperature220 °F
- Max Rpm5450 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-14C FG2
- Seal TypeContact Seal
- SeriesMSF
- Type Of BearingBall
- UPC_NO662461240540
Overview
Mfr description
MSF-20C CR
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.