Motion
24026-2CS5W/C4GEM9

SKF
24026-2CS5W/C4GEM9

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Sealed, C4
MI ITEM #02782003
MFR #24026-2CS5W/C4GEM9
Price$3,607.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24026-2CS5W/C4GEM9

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Sealed, C4
MI ITEM #02782003
MFR #24026-2CS5W/C4GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,607.37/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm
  • Weight
    17.48 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Steel cage, C4, 2 Seals
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    Grease
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316573406372
  • Max Operating Temperature
    392 °F
  • Max Rpm
    180 rpm
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum Speed
    180 rpm
  • Number Of Rows
    2
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Seal Type
    Nitrile Rubber Seals
  • Series
    240
  • UPC_NO
    7316573406372

Overview

Mfr description
24026 2CS5W/C4GEM9 RG
  • Spherical Roller Bearing, Cyl. bore, Steel cage, C4, 2 Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought