Motion
NGD882TAB-K750VG

SYSTEM PLAST
NGD882TAB-K750VG

Sideflexing Plastic Chain - Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #02782017
MFR #NGD882TAB-K750VG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGD882TAB-K750VG

Sideflexing Plastic Chain - Side Flexing, 7.500 in Width, 1.5000 in Pitch
MI ITEM #02782017
MFR #NGD882TAB-K750VG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NGD882TAB-K750VG RUBBER TOP
  • System Plast Quality and Performance
  • Available for Sideflexing Applications in a Variety of Widths.

Specifications

  • Chain Type
    Rubber Top
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Acetal
  • Flight Color
    Dark Grey
  • Pin Diameter
    0.34
  • Pin Material
    Steel
  • Manufacturer Upc Number
    726166148669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text