Motion
SNL 530 VU

SKF
SNL 530 VU

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02782176
MFR #SNL 530 VU
Your Price$2,666.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 530 VU

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02782176
MFR #SNL 530 VU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,666.91/each(List $3,359.51)

Overview

Mfr description
SNL 530 VU HSG.

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.1875 in, 5.2500 in, 135 mm, 150 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22230CC/W33, 22230CCK/W33, 23230CC/W33, 23230CCK/W33, C2230 K, C2230
  • Bolt Center To Center Length
    17.7500 in
  • Base Width
    6-5/16 in
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571260952
  • Weight
    114.51 lbs
  • Series
    SNL
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text