Motion
TFP795JA BT20

KRAFT POWER
TFP795JA BT20

Fluid Coupling - Size: 11, 325 mm O.D., 20 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, KRG Series
MI ITEM #02782224
MFR #TFP795JA BT20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRAFT POWER
TFP795JA BT20

Fluid Coupling - Size: 11, 325 mm O.D., 20 hp Max, 1800 rpm Max, Fill Type: Non-Delay, Elastomeric Coupling Mounting, KRG Series
MI ITEM #02782224
MFR #TFP795JA BT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11KRG FIXED FILLED FLUID COUPLING

Specifications

  • Fluid Coupling Size Code
    11
  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Coupling Outside Diameter
    325 mm
  • Max Rpm
    1800 rpm
  • Max Horsepower
    20 hp
  • Series
    KRG
  • Mounting Type
    Elastomeric Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought