Motion
HSB016CDBT/GNP4

NTN
HSB016CDBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact Angle, Open
MI ITEM #02782297
MFR #HSB016CDBT/GNP4
List Price$9,981.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HSB016CDBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 80 mm Bore, 125 mm OD, 66 mm Width, 15 ° Contact Angle, Open
MI ITEM #02782297
MFR #HSB016CDBT/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,981.50/each for your price

Overview

Mfr description
HSB016CDBT/GNP4 BALL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    5.66 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Three
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bearing Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 4
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    22 mm
  • Description
    HSB016CDBT/GNP4 BALL BRG
  • Outer Ring Width
    22 mm
  • Fillet Radius
    1.1 mm
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359076172
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text